Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 15 x 2-3/16 in.

  • Mfr # PA3944

  • Zoro # G5619765


product price: $101.64
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
2 3/16 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3944
Zoro #
G5619765
UPC #
791440059443
Country of Origin
United States

Dimensions

Height
2 3/16 in
Width
15 in
Length
20 in
Overall Height
2 3/16 in
Overall Length
20 in
Overall Width
15 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
Panel Air Element
Item
Air Filter
Type
Element/Panel
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA3944

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 3/16 in, Width 15 in, Length 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.