Air Filter, 16-11/16" L, 1-3/8" H
Mfr # PA10299
Zoro # G1987457
product price: $45.19
/eaKey Features
Air Filter Type - Automotive
Engine Air Element
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
1 3/8 in
Width
7 29/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10299
Zoro #
G1987457
UPC #
00791440111738
Country of Origin
Germany
Dimensions
Height
1 3/8 in
Width
7 29/32 in
Length
16 11/16 in
Overall Width
7 29/32 in
Overall Length
16 11/16 in
Overall Height
1 3/8 in
Details
Air Filter Type - Automotive
Engine Air Element
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Item
Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
PA10299
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Element, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 3/8 in, Width 7 29/32 in, Length 16 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.