Air Filter, 16-13/16" L, 8-27/32" dia.
Mfr # RS30257
Zoro # G3326619
product price: $210.07
/ea
Free Shipping & Returns
Key Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
Yes
Length
16 13/16 in
Outside Dia.
8 27/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS30257
Zoro #
G3326619
UPC #
00791440109261
Country of Origin
United States
Dimensions
Length
16 13/16 in
Outside Dia.
8 27/32 in
Outside Diameter
8 27/32 in
Overall Length
16 13/16 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
Yes
Item
Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
RS30257
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters Yes, Length 16 13/16 in, Outside Dia. 8 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.