Zoro Homepage

Air Filter, 16-15/16" H x 16-15/16" L

  • Mfr # PA30171

  • Zoro # G2860842


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Round
Element Only - Automotive Filters
No
Height
16 15/16 in
Width
10 9/16 in
Length
16 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30171
Zoro #
G2860842
UPC #
791440104846
Country of Origin
United States

Dimensions

Height
16 15/16 in
Width
10 9/16 in
Length
16 15/16 in
Outside Dia.
10 9/16 in
Overall Length
16 15/16 in
Overall Height
16 15/16 in
Overall Width
10 9/16 in
Outside Diameter
10 9/16 in

Details

Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Air Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA30171

Description

Automotive Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 15/16 in, Width 10 9/16 in, Length 16 15/16 in, Outside Dia. 10 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.