Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 16-15/16"L, 4-11/32"W, 1-3/16"H

  • Mfr # PA30304

  • Zoro # G9212540


product price: $42.69
/ea

Key Features

Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Height
1 3/16 in
Width
4 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30304
Zoro #
G9212540
UPC #
00791440111363
Country of Origin
China

Dimensions

Height
1 3/16 in
Width
4 11/32 in
Length
16 15/16 in
Overall Length
16 15/16 in
Overall Height
1 3/16 in
Overall Width
4 11/32 in

Details

Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Filter Design
Panel
Includes
Gasket
Description/Special Features
Cabin Air Filter Element
Item
Air Filter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Shape
Rectangular
Product Type
Cabin Air Filter
Compatible Vehicle Make
Case IH, New Holland
Use Location
Cabin
Compatible Vehicle Type
Buses, Construction Equipment
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Fit Type
Vehicle Specific
Baldwin Interchange
PA30304

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 1 3/16 in, Width 4 11/32 in, Length 16 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.