Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 16-5/8 x 25 in.

  • Mfr # PA3584

  • Zoro # G5672493


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
25 in
Width
16 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3584
Zoro #
G5672493
UPC #
791440038745
Country of Origin
United States

Dimensions

Height
25 in
Width
16 5/8 in
Length
25 in
Outside Dia.
16 5/8 in
Overall Width
16 5/8 in
Overall Height
25 in
Outside Diameter
16 5/8 in
Overall Length
25 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
(2) Attached Gaskets
Item
Air Filter
Description/Special Features
Air Element
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA3584

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 25 in, Width 16 5/8 in, Length 25 in, Outside Dia. 16 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.