Zoro Homepage

Air Filter, 16 7/8 in L, 11 in O.D.

  • Mfr # PA30320

  • Zoro # G9265359


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Cylindrical
Element Only - Automotive Filters
No
Length
16 7/8 in
Outside Dia.
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30320
Zoro #
G9265359
UPC #
00791440115835
Country of Origin
United States

Dimensions

Length
16 7/8 in
Outside Dia.
11 in
Outside Diameter
11 in
Overall Length
16 7/8 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Cylindrical
Element Only - Automotive Filters
No
Item
Air Filter
Includes
Disposable Housing
Product Type
Engine Air Filter
Baldwin Interchange
PA30320

Description

Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Cylindrical, Element Only - Automotive Filters No, Length 16 7/8 in, Outside Dia. 11 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.