Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 17-11/16"L, Rectangular Design

  • Mfr # PA30293

  • Zoro # G6759175


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Height
19/32 in
Width
4 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30293
Zoro #
G6759175
UPC #
00791440111080
Country of Origin
Taiwan, Province of China

Dimensions

Height
19/32 in
Width
4 13/16 in
Length
17 11/16 in
Overall Height
19/32 in
Overall Width
4 13/16 in
Overall Length
17 11/16 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Description/Special Features
Cab Air Element
Item
Automotive Air Filter
Features
Cab Air Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA30293

Description

Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 19/32 in, Width 4 13/16 in, Length 17 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.