Zoro Homepage

Air Filter, 17-1/4"Lx10-7/16"Wx10-7/16"H

  • Mfr # RS30130

  • Zoro # G5690575


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
10 7/16 in
Width
10 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30130
Zoro #
G5690575
UPC #
791440104228
Country of Origin
United States

Dimensions

Height
10 7/16 in
Width
10 7/16 in
Length
17 1/4 in
Outside Dia.
10 7/16 in
Overall Width
10 7/16 in
Outside Diameter
10 7/16 in
Overall Length
17 1/4 in
Overall Height
10 7/16 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Automotive Air Filter
Description/Special Features
Engine Filter
Filter Design
Element Only
Features
Engine Filter
Product Type
Engine Air Filter
Baldwin Interchange
RS30130

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 10 7/16 in, Width 10 7/16 in, Length 17 1/4 in, Outside Dia. 10 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.