Zoro Homepage

Air Filter, 17-5/8 x 19-17/32 in.

  • Mfr # PA2507

  • Zoro # G412355252


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
19 17/32 in
Width
17 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2507
Zoro #
G412355252
UPC #
791440019638
Country of Origin
Unknown

Dimensions

Height
19 17/32 in
Width
17 5/8 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Features
Outer Air Filter Element
Includes
(2) Attached Gaskets, G39-AF Included
Item
Automotive Air Filter
Type
Element/Outer
Product Type
Engine Air Filter

Description

Outer Air Filter,Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.