Zoro Homepage

Air Filter, 18-5/16" H x 18-5/16" L

  • Mfr # RS30062

  • Zoro # G3783871


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
18 5/16 in
Width
9 1/8 in
Length
18 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30062
Zoro #
G3783871
UPC #
791440097476
Country of Origin
Germany

Dimensions

Height
18 5/16 in
Width
9 1/8 in
Length
18 5/16 in
Outside Dia.
9 1/8 in
Overall Width
9 1/8 in
Overall Length
18 5/16 in
Outside Diameter
9 1/8 in
Overall Height
18 5/16 in

Details

Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Radial Seal Air Element
For Use With
Volvo Genset Engines
Filter Design
Element Only
Features
Radial Seal Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS30062

Description

Automotive Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 18 5/16 in, Width 9 1/8 in, Length 18 5/16 in, Outside Dia. 9 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.