Zoro Homepage

Air Filter, 19-1/2 x 1-3/4 in.

  • Mfr # PA5457

  • Zoro # G1403473


product price: $20.39
/ea

Key Features

Air Filter Type - Automotive
Industrial Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Height
1 3/4 in
Width
19 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5457
Zoro #
G1403473
UPC #
791440085787
Country of Origin
United States

Dimensions

Height
1 3/4 in
Width
19 1/2 in
Length
24 1/2 in
Overall Height
1 3/4 in
Overall Length
24 1/2 in
Overall Width
19 1/2 in

Details

Air Filter Type - Automotive
Industrial Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Wire Supported Cotton Polyester Industrial Air Element
Filter Design
Panel
Type
Industrial
Shape
Rectangular
Product Type
Engine Air Filter
Media Material
Cotton, Polyester
Use Location
Engine
Standards
ISO 9001:2015
Baldwin Interchange
PA5457

Description

Automotive Air Filter, Air Filter Type - Automotive Industrial Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 3/4 in, Width 19 1/2 in, Length 24 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.