Air Filter, 19-1/2 x 2-19/32 in.
Mfr # PA2692
Zoro # G5766905
product price: $108.28
/ea
Free Shipping & Returns
Key Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Height
2 19/32 in
Width
19 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA2692
Zoro #
G5766905
UPC #
791440021792
Country of Origin
United States
Dimensions
Height
2 19/32 in
Width
19 1/2 in
Length
19 1/2 in
Overall Height
2 19/32 in
Overall Length
19 1/2 in
Overall Width
19 1/2 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Description/Special Features
Panel Air Element
Item
Air Filter
Type
Element/Panel
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2692
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 19/32 in, Width 19 1/2 in, Length 19 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.