Air Filter, 19-1/4 x 3-3/4 in.
Mfr # PA5454
Zoro # G5551935
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
3 3/4 in
Width
19 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5454
Zoro #
G5551935
UPC #
791440085664
Country of Origin
United States
Dimensions
Height
3 3/4 in
Width
19 1/4 in
Length
25 1/4 in
Overall Height
3 3/4 in
Overall Width
19 1/4 in
Overall Length
25 1/4 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Includes
Flame Retardant Media
Item
Air Filter
Description/Special Features
Panel Air Element
Type
Element/Panel
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA5454
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 3 3/4 in, Width 19 1/4 in, Length 25 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.