Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 19-3/8 x 1-3/4 in.

  • Mfr # PA3873

  • Zoro # G2376281


product price: $28.25
/ea
Sold in multiples of 12 for $339.00

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
1 3/4 in
Width
19 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3873
Zoro #
G2376281
UPC #
791440055933
Country of Origin
United States

Dimensions

Height
1 3/4 in
Width
19 3/8 in
Length
23 3/8 in
Overall Width
19 3/8 in
Overall Height
1 3/4 in
Overall Length
23 3/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
Reinforced Cotton Fiber Panel Air Element
Item
Air Filter
Filter Design
Panel
Type
Panel
Shape
Rectangular
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Use Location
Engine
Media Material
Cotton, Fiber
Compatible Vehicle Make
Farr
Fleetguard
AF25024
Baldwin Interchange
PA3873

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 3/4 in, Width 19 3/8 in, Length 23 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.