Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 19-7/16 x 5-5/8 in.

  • Mfr # PA2691

  • Zoro # G5625164


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
5 5/8 in
Width
19 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2691
Zoro #
G5625164
UPC #
791440021785
Country of Origin
United States

Dimensions

Height
5 5/8 in
Width
19 7/16 in
Length
25 7/16 in
Overall Width
19 7/16 in
Overall Length
25 7/16 in
Overall Height
5 5/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Item
Air Filter
Includes
(2) Attached Gaskets, 35 Tubes (5 x 7)
Description/Special Features
Panel Air Element
Type
Tube-Type
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2691

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 5 5/8 in, Width 19 7/16 in, Length 25 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.