Zoro Homepage

Air Filter, 19-7/16 x 6 in.

  • Mfr # PA2690

  • Zoro # G5724564


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
5 5/16 in
Width
19 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2690
Zoro #
G5724564
UPC #
791440021778
Country of Origin
United States

Dimensions

Height
5 5/16 in
Width
19 7/16 in
Length
19 7/16 in
Overall Width
19 7/16 in
Overall Length
19 7/16 in
Overall Height
5 5/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
Panel Air Element
Item
Air Filter
Includes
25 Tubes (5 x 5), Attached Gasket
Type
Tube-Type
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2690

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 5 5/16 in, Width 19 7/16 in, Length 19 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.