Zoro Homepage

Air Filter, 19 x 5-3/8 in.

  • Mfr # PA2350

  • Zoro # G1887042


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
5 3/8 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2350
Zoro #
G1887042
UPC #
791440017900
Country of Origin
United States

Dimensions

Height
5 3/8 in
Width
19 in
Length
19 in
Overall Width
19 in
Overall Height
5 3/8 in
Overall Length
19 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
DynaCell Panel Air Element
Item
Air Filter
Filter Design
Panel
Type
Panel
Features
Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
Shape
Square
Standards
ISO 9001:2015
Compatible Vehicle Make
Ford, GMC
Product Type
Engine Air Filter
Use Location
Engine
Media Material
Cellulose, Paper
Fit Type
Vehicle Specific
Baldwin Interchange
PA2350

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 5 3/8 in, Width 19 in, Length 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.