Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 19 x 5-3/8 in.

  • Mfr # PA2564

  • Zoro # G5489976


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
5 3/8 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2564
Zoro #
G5489976
UPC #
791440020344
Country of Origin
United States

Dimensions

Height
5 3/8 in
Width
19 in
Length
28 1/2 in
Overall Width
19 in
Overall Height
5 3/8 in
Overall Length
28 1/2 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Air Element
Type
Element/DynaCell
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2564

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 5 3/8 in, Width 19 in, Length 28 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.