Zoro Homepage

Air Filter, 19/32" H, 26-1/16" L, 2-1/2" W

  • Mfr # PA30164

  • Zoro # G1609437


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
19/32 in
Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30164
Zoro #
G1609437
UPC #
791440104761
Country of Origin
-

Dimensions

Height
19/32 in
Width
2 1/2 in
Length
26 1/16 in
Overall Length
26 1/16 in
Overall Width
2 1/2 in
Overall Height
19/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
Panel Air Element with Pull Tabs
Includes
Attached Gasket
Item
Air Filter
Features
Panel Air Element with Pull Tabs
Product Type
Engine Air Filter
Baldwin Interchange
PA30164

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 19/32 in, Width 2 1/2 in, Length 26 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.