Zoro Homepage

Air Filter, 19/32"H, 2-15/32" W, 26-1/16" L

  • Mfr # PA30292

  • Zoro # G7950837


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Height
19/32 in
Width
2 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30292
Zoro #
G7950837
UPC #
00791440111073
Country of Origin
Taiwan, Province of China

Dimensions

Height
19/32 in
Width
2 15/32 in
Length
26 1/16 in
Overall Length
26 1/16 in
Overall Width
2 15/32 in
Overall Height
19/32 in

Details

Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Item
Air Filter
Includes
Gasket
Description/Special Features
Cabin Air Filter Element
Filter Design
Panel
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Shape
Rectangular
Product Type
Cabin Air Filter
Use Location
Cabin
Compatible with Manufacturer Model Number
1050K, 450H, 450J, 550H, 550J, 550K, 605K, 650H, 650J, 650K, 655K, 700H LGP, 700J, 700K, 750J, 750K, 755K, 850J, 850JR, 850K
Compatible Vehicle Make
John Deere
Compatible Vehicle Type
Buses, Construction Equipment
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Fit Type
Vehicle Specific
Compatible Manufacturer Part Number
1050K, 450H, 450J, 550H, 550J, 550K, 605K, 650H, 650J, 650K, 655K, 700H LGP, 700J, 700K, 750J, 750K, 755K, 850J, 850JR, 850K
Compatible Manufacturer Model Number
1050K, 450H, 450J, 550H, 550J, 550K, 605K, 650H, 650J, 650K, 655K, 700H LGP, 700J, 700K, 750J, 750K, 755K, 850J, 850JR, 850K
Compatible with Manufacturer Model No.
1050K, 450H, 450J, 550H, 550J, 550K, 605K, 650H, 650J, 650K, 655K, 700H LGP, 700J, 700K, 750J, 750K, 755K, 850J, 850JR, 850K
Compatible with Mfr. Model No.
1050K, 450H, 450J, 550H, 550J, 550K, 605K, 650H, 650J, 650K, 655K, 700H LGP, 700J, 700K, 750J, 750K, 755K, 850J, 850JR, 850K
For Use with Mfr Model Number
1050K, 450H, 450J, 550H, 550J, 550K, 605K, 650H, 650J, 650K, 655K, 700H LGP, 700J, 700K, 750J, 750K, 755K, 850J, 850JR, 850K
For Use With Mfr. Model Number
1050K, 450H, 450J, 550H, 550J, 550K, 605K, 650H, 650J, 650K, 655K, 700H LGP, 700J, 700K, 750J, 750K, 755K, 850J, 850JR, 850K
Baldwin Interchange
PA30292
Compatible Pump Manufacturer Part Number
1050K, 450H, 450J, 550H, 550J, 550K, 605K, 650H, 650J, 650K, 655K, 700H LGP, 700J, 700K, 750J, 750K, 755K, 850J, 850JR, 850K
Compatible Mfr. Model Number
1050K, 450H, 450J, 550H, 550J, 550K, 605K, 650H, 650J, 650K, 655K, 700H LGP, 700J, 700K, 750J, 750K, 755K, 850J, 850JR, 850K

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 19/32 in, Width 2 15/32 in, Length 26 1/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.