Air Filter, 2-1/16 x 19/32 in.
Mfr # PA4356
Zoro # G5500896
product price: $21.49
/eaKey Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Height
2 1/16 in
Width
2 1/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA4356
Zoro #
G5500896
UPC #
791440082021
Country of Origin
Indonesia
Dimensions
Height
2 1/16 in
Width
2 1/16 in
Length
9 1/2 in
Overall Length
9 1/2 in
Overall Width
2 1/16 in
Overall Height
2 1/16 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Description/Special Features
Panel Air Element
Item
Air Filter
Type
Element/Panel
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4356
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 2 1/16 in, Width 2 1/16 in, Length 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.