Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 2-1/4 x 4-13/16 in.

  • Mfr # CV15001

  • Zoro # G5648745


product price: $75.95
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
4 13/16 in
Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV15001
Zoro #
G5648745
UPC #
791440089853
Country of Origin
Germany

Dimensions

Height
4 13/16 in
Width
2 1/4 in
Length
4 13/16 in
Outside Dia.
2 1/4 in
Overall Height
4 13/16 in
Inside Diameter - Bottom
1 3/4 in
Outside Diameter - Bottom
2 1/4 in

Details

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
O-Ring
Description/Special Features
Crankcase Breather
Item
Automotive Air Filter
Filter Design
Cartridge
Type
Crankcase Breather
Features
Reduce Blow-By
Shape
Round
Compatible with Manufacturer Model Number
OM501LA, OM502LA
Media Material
Cellulose, Paper
Use Location
Engine
Standards
ISO 9001:2015
Compatible Vehicle Make
Mercedes-Benz
Product Type
Crankcase Ventilation Filter
Fit Type
Vehicle Specific
Compatible Manufacturer Part Number
OM501LA, OM502LA
Compatible Manufacturer Model Number
OM501LA, OM502LA
Compatible with Manufacturer Model No.
OM501LA, OM502LA
Compatible with Mfr. Model No.
OM501LA, OM502LA
For Use with Mfr Model Number
OM501LA, OM502LA
For Use With Mfr. Model Number
OM501LA, OM502LA
Baldwin Interchange
CV15001
Compatible Pump Manufacturer Part Number
OM501LA, OM502LA
Compatible Mfr. Model Number
OM501LA, OM502LA

Description

Automotive Air Filter, Air Filter Type - Automotive Air Breather Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 13/16 in, Width 2 1/4 in, Length 4 13/16 in, Outside Dia. 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.