Zoro Homepage

Air Filter, 2-15/16 x 2-3/16 in.

  • Mfr # PA1915

  • Zoro # G9521111


product price: $15.39
/ea

Key Features

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
2 3/16 in
Width
2 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1915
Zoro #
G9521111
UPC #
791440014817
Country of Origin
Mexico

Dimensions

Height
2 3/16 in
Width
2 15/16 in
Length
2 3/16 in
Outside Dia.
2 15/16 in
Outside Diameter
2 15/16 in
Overall Width
2 15/16 in
Overall Height
2 3/16 in
Overall Length
2 3/16 in

Details

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
1 15/16 in (49.2) Integral Gasket
Description/Special Features
Breather Filter Element
Item
Automotive Air Filter
Type
Element/Breather
Features
Breather Filter Element
Product Type
Air Breather Filter
Baldwin Interchange
PA1915

Description

Automotive Air Filter, Air Filter Type - Automotive Air Breather Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 3/16 in, Width 2 15/16 in, Length 2 3/16 in, Outside Dia. 2 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.