Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 2-15/16 x 2-9/16 in.

  • Mfr # PA1603

  • Zoro # G9174137


product price: $13.89
/ea

Key Features

Filter Design
Axial Seal
Length
2 9/16 in
Outside Dia.
2 15/16 in
Includes
1 7/8 in Gasket
Height
2 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1603
Zoro #
G9174137
UPC #
791440012257
Country of Origin
Mexico

Dimensions

Length
2 9/16 in
Outside Dia.
2 15/16 in
Height
2 9/16 in
Width
2 15/16 in
Overall Height
2 9/16 in
Outside Diameter - Bottom
2 15/16 in
Inside Diameter - Bottom
1 7/8 in

Details

Filter Design
Axial Seal
Includes
1 7/8 in Gasket
Item
Automotive Air Filter
Description/Special Features
Air Breather Element
Air Filter Design
Round
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Oil Vapor Filter
Type
Element/Breather
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Media Material
Cellulose, Paper
Use Location
Engine
Standards
ISO 9001:2015
Product Type
Engine Air Filter
Compatible Vehicle Make
Chevrolet, GMC
Fit Type
Vehicle Specific
Baldwin Interchange
PA1603

Description

Automotive Air Filter, Air Filter Type - Automotive Oil Vapor Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 9/16 in, Width 2 15/16 in, Length 2 9/16 in, Outside Dia. 2 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.