Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 2-15/16 x 25/32 in.

  • Mfr # PA4460 KIT

  • Zoro # G5511475


product price: $24.19
/ea

Key Features

Air Filter Design
Element Only
Height
25/32"
Width
2-15/16"
Length
6-1/16"
For Engine Type - Filter Kits
2011-on Jeep Wrangler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4460 KIT
Zoro #
G5511475
UPC #
791440090101
Country of Origin
Korea, Republic of

Dimensions

Height
25/32"
Width
2-15/16"
Length
6-1/16"

Details

Air Filter Design
Element Only
Item
Air Filter
For Engine Type - Filter Kits
2011-on Jeep Wrangler
Description/Special Features
Set of 2 Cabin Air Elements
For Vehicle Type - Filter Kits
Mfr. No. 2011-on Jeep Wrangler
Includes
(2) Cabin Air Elements
Compatible Vehicle Make
Jeep
Compatible Engine Type
Gasoline Engines
Compatible Vehicle Type
Passenger Vehicles

Description

Air Filter Kit, For Engine Type - Filter Kits 2011-on Jeep Wrangler, For Vehicle Type - Filter Kits Mfr. No. 2011-on Jeep Wrangler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.