Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 2-23/32 x 10-3/32 in.

  • Mfr # PA2700

  • Zoro # G0484154


product price: $41.89
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
10 3/32 in
Width
2 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2700
Zoro #
G0484154
UPC #
791440021877
Country of Origin
South Africa

Dimensions

Height
10 3/32 in
Width
2 23/32 in
Length
10 3/32 in
Outside Dia.
2 23/32 in
Flange Diameter
3 21/32 in
Overall Height
10 3/32 in
Inside Diameter
21/32 in
Inside Diameter - Bottom
2 3/8 in
Outside Diameter - Bottom
3 21/32 in
Outside Diameter
2 23/32 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Inner Air Filter Element
Item
Air Filter
Includes
Furnished Gasket
Filter Design
Axial Seal
Type
Element/Inner
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Use Location
Engine
Compatible with Manufacturer Model Number
PA2391, PA2657-FN, PA2846-FN, PA2976-FN
Product Type
Engine Air Filter
Compatible Vehicle Make
Case IH, Fiat-Allis, Massey Ferguson, Zetor
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Compatible Manufacturer Part Number
PA2391, PA2657-FN, PA2846-FN, PA2976-FN
Compatible Manufacturer Model Number
PA2391, PA2657-FN, PA2846-FN, PA2976-FN
Compatible with Manufacturer Model No.
PA2391, PA2657-FN, PA2846-FN, PA2976-FN
Compatible with Mfr. Model No.
PA2391, PA2657-FN, PA2846-FN, PA2976-FN
For Use with Mfr Model Number
PA2391, PA2657-FN, PA2846-FN, PA2976-FN
For Use With Mfr. Model Number
PA2391, PA2657-FN, PA2846-FN, PA2976-FN
Baldwin Interchange
PA2700
Compatible Pump Manufacturer Part Number
PA2391, PA2657-FN, PA2846-FN, PA2976-FN
Compatible Mfr. Model Number
PA2391, PA2657-FN, PA2846-FN, PA2976-FN

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 3/32 in, Width 2 23/32 in, Length 10 3/32 in, Outside Dia. 2 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.