Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 2-25/32 in. Lx3 in. dia.

  • Mfr # BT40015

  • Zoro # G1583097


product price: $27.89
/ea

Key Features

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Spin-On
Element Only - Automotive Filters
No
Height
2 25/32 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40015
Zoro #
G1583097
UPC #
791440100763
Country of Origin
United States

Dimensions

Height
2 25/32 in
Width
3 in
Length
2 25/32 in
Outside Dia.
3 in
Outside Diameter - Bottom
3 in
Inlet Connection Size
3/8 in
Overall Height
2 25/32 in

Details

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Spin-On
Element Only - Automotive Filters
No
Item
Automotive Air Filter
Description/Special Features
Breather
Filter Design
Spin-On
Shape
Round
Features
Prevent Contamination and Water created from Fluctuations in the Reservoir from entering the system, Prevent Ambient Humidity from Condensing in Tanks
Use Location
Engine
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Product Type
Air Breather Filter
Compatible Vehicle Make
Caterpillar
Inlet Connection Type
NPT
Compatible Vehicle Type
Construction Equipment
Fit Type
Vehicle Specific
Baldwin Interchange
BT40015

Description

Automotive Air Filter, Air Filter Type - Automotive Air Breather Filter, Air Filter Design Spin-On, Element Only - Automotive Filters No, Height 2 25/32 in, Width 3 in, Length 2 25/32 in, Outside Dia. 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.