Zoro Homepage

Air Filter, 2-3/16 in. Lx2 in. dia.

  • Mfr # PA30022

  • Zoro # G1881489


product price: $14.99
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oval
Element Only - Automotive Filters
No
Height
2 3/16 in
Width
2 in to 7-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30022
Zoro #
G1881489
UPC #
791440097063
Country of Origin
United States

Dimensions

Height
2 3/16 in
Width
2 in to 7-1/4 in
Length
2 3/16 in
Outside Dia.
2 in
Outside Diameter
2 in
Overall Length
2 3/16 in
Overall Height
2 3/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oval
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Includes
One hole in metal end
Item
Air Filter
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA30022

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oval, Element Only - Automotive Filters No, Height 2 3/16 in, Width 2 in to 7-1/4 in, Length 2 3/16 in, Outside Dia. 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.