Air Filter, 2-5/16in. L x 7-1/2in. dia.
Mfr # PA5515
Zoro # G0067369
product price: $72.39
/eaKey Features
Air Filter Type - Automotive
Engine Secondary Air Filter
Air Filter Design
Oval
Element Only - Automotive Filters
No
Height
2 5/16 in
Width
7-1/2 in to 12-13/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5515
Zoro #
G0067369
UPC #
791440087309
Country of Origin
Multiple
Dimensions
Height
2 5/16 in
Width
7-1/2 in to 12-13/16 in
Length
2 5/16 in
Outside Dia.
7 1/2 in
Overall Height
2 5/16 in
Outside Diameter - Bottom
12 13/16 in
Details
Air Filter Type - Automotive
Engine Secondary Air Filter
Air Filter Design
Oval
Element Only - Automotive Filters
No
Description/Special Features
Channel Flow Safety Air Element with Pull Handle
Includes
Gasket
Item
Automotive Air Filter
Filter Design
Channel Flow
Shape
Round
Features
Prevents Ambient Dirt and Contaminants from entering the Combustion Chamber, Optimal Flow in a compact size
Compatible Vehicle Make
Ag-Chem, Agco, IHC, J.C. Bamford, John Deere, Massey Ferguson, Valtra
Use Location
Engine
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Baldwin Interchange
PA5515
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Secondary Air Filter, Air Filter Design Oval, Element Only - Automotive Filters No, Height 2 5/16 in, Width 7-1/2 in to 12-13/16 in, Length 2 5/16 in, Outside Dia. 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.