Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 2-5/32 x 6-1/4 in.

  • Mfr # PA4666

  • Zoro # G5727915


product price: $24.25
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
6 1/4 in
Width
2 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4666
Zoro #
G5727915
UPC #
791440066618
Country of Origin
South Africa

Dimensions

Height
6 1/4 in
Width
2 5/32 in
Length
6 1/4 in
Outside Dia.
2 5/32 in
Outside Diameter
2 5/32 in
Overall Height
6 1/4 in
Overall Width
2 5/32 in
Overall Length
6 1/4 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Inner Air Filter Element
Includes
5/8 in (15.9) and 1-17/32 in (38.9) I. Gasket
Item
Air Filter
Type
Element/Inner
Features
Inner Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4666

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 6 1/4 in, Width 2 5/32 in, Length 6 1/4 in, Outside Dia. 2 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.