Air Filter, 2-5/8 to 6-3/4 x 1-15/16 in.
Mfr # PA4417
Zoro # G1649837
product price: $18.19
/eaKey Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
1 15/16 in
Width
2-5/8 in to 6-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA4417
Zoro #
G1649837
UPC #
791440083776
Country of Origin
Multiple
Dimensions
Height
1 15/16 in
Width
2-5/8 in to 6-3/4 in
Length
10 17/32 in
Overall Length
10 17/32 in
Overall Height
1 15/16 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
Panel Air Element
Includes
Attached Gasket
Item
Air Filter
Type
Panel
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4417
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 15/16 in, Width 2-5/8 in to 6-3/4 in, Length 10 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.