Zoro Homepage

Air Filter, 2-7/16" H, 11-5/16" L, 9-7/32"W

  • Mfr # PA10421

  • Zoro # G103528637


product price: $27.19
/ea

Key Features

Height
2 7/16 in
Width
9 7/32 in
Features
Space-Saving Design Conveniently Fits Most Application
Includes
Foam Pad
Description/Special Features
Space-Saving Design Conveniently Fits Most Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10421
Zoro #
G103528637
UPC #
00791440116542
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 7/16 in
Width
9 7/32 in
Length
11 5/16 in
Overall Length
11 5/16 in
Overall Width
9 7/32 in
Overall Height
2 7/16 in

Details

Item
Automotive Air Filter
Features
Space-Saving Design Conveniently Fits Most Application
Includes
Foam Pad
Description/Special Features
Space-Saving Design Conveniently Fits Most Applications
Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only
Element Only - Automotive Filters
Yes
Product Type
Engine Air Filter
Baldwin Interchange
PA10421

Description

Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Element Only, Element Only - Automotive Filters Yes, Height 2 7/16 in, Width 9 7/32 in, Length 11 5/16 in, Outside Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.