Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 2-7/8 in. Lx3-13/16 in. dia.

  • Mfr # PA30031

  • Zoro # G1881461


product price: $15.89
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oval
Element Only - Automotive Filters
No
Height
2 7/8 in
Width
3-13/16 in to 4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30031
Zoro #
G1881461
UPC #
791440097155
Country of Origin
United States

Dimensions

Height
2 7/8 in
Width
3-13/16 in to 4-1/2 in
Length
2 7/8 in
Outside Dia.
3 13/16 in
Overall Height
2 7/8 in
Overall Length
2 7/8 in
Outside Diameter
3 13/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oval
Element Only - Automotive Filters
No
Includes
Attached Gasket
Item
Air Filter
Description/Special Features
Air Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA30031

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oval, Element Only - Automotive Filters No, Height 2 7/8 in, Width 3-13/16 in to 4-1/2 in, Length 2 7/8 in, Outside Dia. 3 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.