Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 2-7/8 to 6-5/32 x 3-3/16 in.

  • Mfr # PA4769

  • Zoro # G5637746


product price: $22.19
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oblong
Element Only - Automotive Filters
No
Height
3 3/16 in
Width
2-7/8 in to 6-5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4769
Zoro #
G5637746
UPC #
791440068469
Country of Origin
Taiwan, Province of China

Dimensions

Height
3 3/16 in
Width
2-7/8 in to 6-5/32 in
Length
3 3/16 in
Outside Dia.
2-7/8 in to 6-5/32 in
Overall Height
3 3/16 in
Overall Length
3 3/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oblong
Element Only - Automotive Filters
No
Description/Special Features
Oblong Air Element
Item
Air Filter
Includes
(2) Attached Gaskets, Foam Wrap
Type
Element/Oblong
Features
Oblong Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4769

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oblong, Element Only - Automotive Filters No, Height 3 3/16 in, Width 2-7/8 in to 6-5/32 in, Length 3 3/16 in, Outside Dia. 2-7/8 in to 6-5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.