Zoro Homepage

Air Filter, 2-7/8 to 7-1/4 x 3-1/32 in.

  • Mfr # PA4773

  • Zoro # G5747551


product price: $27.39
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oval
Element Only - Automotive Filters
No
Height
3 1/32 in
Width
2-7/8 in to 7-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4773
Zoro #
G5747551
UPC #
791440068506
Country of Origin
Multiple

Dimensions

Height
3 1/32 in
Width
2-7/8 in to 7-1/4 in
Length
3 1/32 in
Outside Dia.
2-7/8 in to 7-1/4 in
Overall Height
3 1/32 in
Overall Length
3 1/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oval
Element Only - Automotive Filters
No
Item
Air Filter
Includes
5/16 in Bolt Holes On Closed End
Description/Special Features
Oval Air Element
Type
Element/Oval
Features
Oval Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4773

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oval, Element Only - Automotive Filters No, Height 3 1/32 in, Width 2-7/8 in to 7-1/4 in, Length 3 1/32 in, Outside Dia. 2-7/8 in to 7-1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.