Air Filter, 2-7/8 x 1-7/8 in.
Mfr # PA5401
Zoro # G5745835
product price: $36.38
/eaKey Features
Height
1 7/8 in
Width
2 7/8 in
Features
Cabin Air Filter Element
Includes
Attached Gasket
Description/Special Features
Cabin Air Filter Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5401
Zoro #
G5745835
UPC #
791440080980
Country of Origin
Morocco
Dimensions
Height
1 7/8 in
Width
2 7/8 in
Length
17 1/32 in
Overall Length
17 1/32 in
Overall Width
2 7/8 in
Overall Height
1 7/8 in
Details
Item
Cabin Air FIlter
Features
Cabin Air Filter Element
Includes
Attached Gasket
Description/Special Features
Cabin Air Filter Element
Air Filter Design
Rectangular
Air Filter Type - Automotive
Cabin Air Filter
Element Only - Automotive Filters
No
Type
Element/Cab
Product Type
Cabin Air Filter
Baldwin Interchange
PA5401
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 7/8 in, Width 2 7/8 in, Length 17 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.