Zoro Homepage

Air Filter, 2-7/8 x 2-11/16 in.

  • Mfr # PA643

  • Zoro # G8631892


product price: $13.39
/ea

Key Features

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
2 11/16 in
Width
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA643
Zoro #
G8631892
UPC #
791440007291
Country of Origin
Mexico

Dimensions

Height
2 11/16 in
Width
2 7/8 in
Length
2 11/16 in
Outside Dia.
2 7/8 in
Inside Diameter - Bottom
1 3/8 in
Overall Height
2 11/16 in
Outside Diameter - Bottom
2 7/8 in

Details

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Automotive Air Filter
Includes
1 3/8 in Gasket
Description/Special Features
Air Breather Element
Filter Design
Radial Seal
Type
Element/Breather
Shape
Round
Features
Prevent Contamination and Water created from Fluctuations in the Reservoir from entering the system, Prevent Ambient Humidity from Condensing in Tanks
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Product Type
Engine Air Filter
Compatible Vehicle Make
Adams, Clark, Euclid, Hymac, Kenworth, Koehring, LeTourneau-Marathon, LeTourneau-Westinghouse, Mack, Massey Ferguson, Michigan, Yale
Media Material
Cellulose, Paper
Use Location
Engine
Baldwin Interchange
PA643

Description

Automotive Air Filter, Air Filter Type - Automotive Air Breather Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 11/16 in, Width 2 7/8 in, Length 2 11/16 in, Outside Dia. 2 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.