Zoro Homepage

Air Filter, 20-9/16" L, 12-9/32" O.D.

  • Mfr # RS3870XP

  • Zoro # G9211719


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
Yes
Length
20 9/16 in
Outside Dia.
12 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3870XP
Zoro #
G9211719
UPC #
00791440090828
Country of Origin
United States

Dimensions

Length
20 9/16 in
Outside Dia.
12 9/32 in
Outside Diameter - Bottom
12 9/32 in
Overall Height
20 9/16 in
Inside Diameter - Bottom
6 15/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Blank Band, Nano Outer Air Element
Filter Design
Radial Seal
Includes
Blank Band
Features
Higher Initial Efficiency and greater capacity for Extended Filter Replacement Intervals, Utilize Nanofiber Technology, Nanofiber, Which is Bonded to Cellulose Media, Provides Unequalled Performance, Particularly with Submicron Contaminants
Shape
Round
Use Location
Engine
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Product Type
Engine Air Filter
Compatible Vehicle Make
Ag-Chem, Case IH, Doosan, Hitachi, Hyundai, John Deere, Liebherr, Link-Belt, New Holland, Terex/Terex Advance, Volvo
Baldwin Interchange
RS3870XP

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters Yes, Length 20 9/16 in, Outside Dia. 12 9/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.