Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 20 x 3-9/16 in.

  • Mfr # PA2854

  • Zoro # G5511091


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
3 9/16 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2854
Zoro #
G5511091
UPC #
791440023222
Country of Origin
United States

Dimensions

Height
3 9/16 in
Width
20 in
Length
30 in
Overall Width
20 in
Overall Height
3 9/16 in
Overall Length
30 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Panel Air Element
Type
Element/Panel
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2854

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 3 9/16 in, Width 20 in, Length 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.