Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 23-15/32" L, 9-5/16" dia.

  • Mfr # RS3516XP

  • Zoro # G3326594


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
Yes
Length
23 15/32 in
Outside Dia.
9 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3516XP
Zoro #
G3326594
UPC #
00791440110502
Country of Origin
United States

Dimensions

Length
23 15/32 in
Outside Dia.
9 5/16 in
Outside Diameter
9 5/16 in
Overall Length
23 15/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
Yes
Item
Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
RS3516XP

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters Yes, Length 23 15/32 in, Outside Dia. 9 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.