Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 24-13/16in.L x 13-3/32in.dia.

  • Mfr # RS5287XP

  • Zoro # G0383148


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
24 13/16 in
Width
13 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5287XP
Zoro #
G0383148
UPC #
791440095212
Country of Origin
United States

Dimensions

Height
24 13/16 in
Width
13 3/32 in
Length
24 13/16 in
Outside Dia.
13 3/32 in
Overall Height
24 13/16 in
Inside Diameter
4 5/8 in
Outside Diameter
12 3/32 in
Inside Diameter - Bottom
7 5/8 in
Outside Diameter - Bottom
13 3/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Extreme Performance Nano Radial Seal Outer Air Element
Item
Air Filter
Includes
Furnished Gasket, Inlet Adapter
Filter Design
Radial Seal
Shape
Round
Features
Higher Initial Efficiency and greater capacity for Extended Filter Replacement Intervals, Utilize Nanofiber Technology, Nanofiber, Which is Bonded to Cellulose Media, Provides Unequalled Performance, Particularly with Submicron Contaminants
Compatible with Manufacturer Model Number
388, 389, W900
Compatible Vehicle Make
Kenworth, Peterbilt
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Use Location
Engine
Compatible Manufacturer Part Number
388, 389, W900
Compatible Manufacturer Model Number
388, 389, W900
Compatible with Manufacturer Model No.
388, 389, W900
Compatible with Mfr. Model No.
388, 389, W900
For Use with Mfr Model Number
388, 389, W900
For Use With Mfr. Model Number
388, 389, W900
Baldwin Interchange
RS5287XP
Compatible Pump Manufacturer Part Number
388, 389, W900
Compatible Mfr. Model Number
388, 389, W900

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 24 13/16 in, Width 13 3/32 in, Length 24 13/16 in, Outside Dia. 13 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.