Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 24 x 2-9/16 in.

  • Mfr # PA1765

  • Zoro # G0726101


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
2 9/16 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1765
Zoro #
G0726101
UPC #
791440013568
Country of Origin
Mexico

Dimensions

Height
2 9/16 in
Width
24 in
Length
24 in
Overall Height
2 9/16 in
Overall Length
24 in
Overall Width
24 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Panel Air Element
Includes
Gasket
Filter Design
Panel
Type
Panel
Shape
Square
Features
Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
Media Material
Cellulose, Paper
Compatible with Manufacturer Model Number
PA1765
Compatible Vehicle Make
Atlas Copco, Caterpillar
Compatible Vehicle Type
Buses, Construction Equipment
Use Location
Engine
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Product Type
Engine Air Filter
Compatible Manufacturer Part Number
PA1765
Compatible Manufacturer Model Number
PA1765
Compatible with Manufacturer Model No.
PA1765
Compatible with Mfr. Model No.
PA1765
For Use with Mfr Model Number
PA1765
For Use With Mfr. Model Number
PA1765
Baldwin Interchange
PA1765
Compatible Pump Manufacturer Part Number
PA1765
Compatible Mfr. Model Number
PA1765

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 9/16 in, Width 24 in, Length 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.