Air Filter, 25-23/32" L, 11-1/32" O.D.
Mfr # PA30319
Zoro # G0198067
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
Yes
Length
25 23/32 in
Outside Dia.
11 1/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA30319
Zoro #
G0198067
UPC #
00791440115828
Country of Origin
United States
Dimensions
Length
25 23/32 in
Outside Dia.
11 1/32 in
Overall Length
25 23/32 in
Outside Diameter
11 1/32 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
Yes
Item
Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
PA30319
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters Yes, Length 25 23/32 in, Outside Dia. 11 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.