Air Filter, 25/32" H, 8-1/4" W
Mfr # PA10082
Zoro # G7502045
product price: $27.49
/eaKey Features
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
25/32 in
Width
8 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10082
Zoro #
G7502045
UPC #
00791440109599
Country of Origin
United States
Dimensions
Height
25/32 in
Width
8 1/4 in
Length
8 13/16 in
Overall Height
25/32 in
Overall Width
8 1/4 in
Overall Length
8 13/16 in
Details
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Description/Special Features
Air Element
Item
Automotive Air Filter
Features
Air Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA10082
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 25/32 in, Width 8 1/4 in, Length 8 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.