Zoro Homepage

Air Filter, 3-11/16 x 4-11/32 in.

  • Mfr # BT367

  • Zoro # G9524907


product price: $22.59
/ea

Key Features

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Spin-On
Element Only - Automotive Filters
No
Height
4 11/32 in
Width
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT367
Zoro #
G9524907
UPC #
791440004252
Country of Origin
United States

Dimensions

Height
4 11/32 in
Width
3 11/16 in
Length
4 11/32 in
Outside Dia.
3 11/16 in
Inlet Connection Size
1 1/8 in
Overall Height
4 11/32 in
Outside Diameter - Bottom
3 11/16 in

Details

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Spin-On
Element Only - Automotive Filters
No
Description/Special Features
Air Breather Spin-on
Item
Air Filter
Filter Design
Spin-On
Type
Spin-on/Breather
Features
Prevent Contamination and Water created from Fluctuations in the Reservoir from entering the system, Prevent Ambient Humidity from Condensing in Tanks
Shape
Round
Standards
ISO 9001:2015
Compatible Vehicle Make
Steiger
Media Material
Cellulose, Paper
Use Location
Engine
Product Type
Air Breather Filter
Baldwin Interchange
BT367

Description

Automotive Air Filter, Air Filter Type - Automotive Air Breather Filter, Air Filter Design Spin-On, Element Only - Automotive Filters No, Height 4 11/32 in, Width 3 11/16 in, Length 4 11/32 in, Outside Dia. 3 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.