Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 3-11/16 x 4-5/16 in.

  • Mfr # B7024

  • Zoro # G3180064


product price: $26.19
/ea

Key Features

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Spin-On
Element Only - Automotive Filters
No
Height
4 5/16 in
Width
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7024
Zoro #
G3180064
UPC #
791440028623
Country of Origin
United States

Dimensions

Height
4 5/16 in
Width
3 11/16 in
Length
4 5/16 in
Outside Dia.
3 11/16 in
Inlet Connection Size
1 1/8 in
Outside Diameter - Bottom
3 11/16 in
Overall Height
4 5/16 in

Details

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Spin-On
Element Only - Automotive Filters
No
Includes
3/4-14 NPT Adapter, Integral Post Seal
Description/Special Features
Air Breather Spin-on
Item
Automotive Air Filter
Filter Design
Spin-On
Type
Spin-On/Breather
Shape
Round
Features
Prevent Contamination and Water created from Fluctuations in the Reservoir from entering the system, Prevent Ambient Humidity from Condensing in Tanks
Use Location
Engine
Product Type
Air Breather Filter
Inlet Connection Type
NPT
Compatible Vehicle Make
Boart, Fletcher, Gehl, Liebherr, Oldenburg
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Baldwin Interchange
B7024

Description

Automotive Air Filter, Air Filter Type - Automotive Air Breather Filter, Air Filter Design Spin-On, Element Only - Automotive Filters No, Height 4 5/16 in, Width 3 11/16 in, Length 4 5/16 in, Outside Dia. 3 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.