Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 3-11/32 x 7-17/32 in.

  • Mfr # PA3684

  • Zoro # G2982427


product price: $73.39
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
7 17/32 in
Width
3 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3684
Zoro #
G2982427
UPC #
791440046849
Country of Origin
Brazil

Dimensions

Height
7 17/32 in
Width
3 11/32 in
Length
7 17/32 in
Outside Dia.
3 11/32 in
Overall Length
7 17/32 in
Outside Diameter
3 11/32 in
Overall Height
7 17/32 in
Overall Width
3 11/32 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
Attached Gasket, 5/16 in (7.9) and 2-27/32 in (72.2)
Description/Special Features
Inner Air Filter Element
Item
Air Filter
Type
Element/Inner
Features
Inner Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
PA3684

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 17/32 in, Width 3 11/32 in, Length 7 17/32 in, Outside Dia. 3 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.