Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 3-11/32 x 7-7/16 in.

  • Mfr # PA4934

  • Zoro # G5534742


product price: $69.89
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
7 7/16 in
Width
3 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4934
Zoro #
G5534742
UPC #
791440073180
Country of Origin
Taiwan, Province of China

Dimensions

Height
7 7/16 in
Width
3 11/32 in
Length
7 7/16 in
Outside Dia.
3 11/32 in
Overall Length
7 7/16 in
Overall Width
3 11/32 in
Outside Diameter
3 11/32 in
Overall Height
7 7/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
(2) Attached Gaskets, 1 13/16 in (46.0) Integral Gasket
Item
Air Filter
Description/Special Features
Air Element
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4934

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 7/16 in, Width 3 11/32 in, Length 7 7/16 in, Outside Dia. 3 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.