Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 3-1/16 x 10-15/32 in.

  • Mfr # RS4962

  • Zoro # G5723155


product price: $44.79
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
10 15/32 in
Width
3 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS4962
Zoro #
G5723155
UPC #
791440075269
Country of Origin
United States

Dimensions

Height
10 15/32 in
Width
3 1/16 in
Length
10 15/32 in
Outside Dia.
3 1/16 in
Overall Height
10 15/32 in
Outside Diameter - Bottom
3 5/32 in
Inside Diameter - Bottom
2 7/16 in
Outside Diameter
3 1/16 in
Flange Diameter
3 5/32 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Includes
2 7/16 in Gasket
Item
Air Filter
Description/Special Features
Inner Air Filter Element
Filter Design
Radial Seal
Type
Element/Radial Seal/Inner
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Shape
Round
Media Material
Cellulose, Paper
Compatible with Manufacturer Model Number
RS3940
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Use Location
Engine
Compatible Manufacturer Part Number
RS3940
Compatible Manufacturer Model Number
RS3940
Compatible with Manufacturer Model No.
RS3940
Compatible with Mfr. Model No.
RS3940
For Use with Mfr Model Number
RS3940
For Use With Mfr. Model Number
RS3940
Baldwin Interchange
RS4962
Compatible Pump Manufacturer Part Number
RS3940
Compatible Mfr. Model Number
RS3940

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 10 15/32 in, Width 3 1/16 in, Length 10 15/32 in, Outside Dia. 3 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.